CABLE PROTECTOR, 5 CHANNELS, ¾ IN MAX CABLE D, 33⅜ IN W, 1¼ IN H, 39⅞ IN L
CABLE PROTECTOR, 5 CHANNELS, ¾ IN MAX CABLE D, 33⅜ IN W, 1¼ IN H, 39⅞ IN L
CHECKERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cable protector with wheelchair accessible ramps. Channels 5. Channel height 0.75 inches, channel width 1.3 inches. Height 1.25 inches, width 28.6 inches, length 36 inches. Material of construction polyurethane. Colour orange and black.
Technical Specs
- Item ADA Cable Protector
- Cable Feed Style Lay-In
- Channel Height 3/4 in
- Load Capacity 68,000 lb/Axle
- Style Hinged
- For Use With Cables, Hoses
- Height 1 1/4 in
- Width 33 3/8 in
- ADA Compliant Yes
- Number of Channels 5
- Connection Style Dog Bone
- Channel Width 1 1/4 in
- Material Polyurethane
- Colour Black, Orange
- Max. Cable Dia. 3/4 in
- Length 39 7/8 in
- Standards ADA Compliant, DDA Compliant
- Texture Serrated
Alternate Products
-
CHECKERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$613.53
/ EACH