CABLE PROTECTOR, 5 CHANNEL, BLUE/YELLOW, 18 X 50 X 1.8 IN, POLYURETHANE
CABLE PROTECTOR, 5 CHANNEL, BLUE/YELLOW, 18 X 50 X 1.8 IN, POLYURETHANE
YELLOW JACKET
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
This hinged cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 21,000 pounds. The blue and yellow cable protector is 18 x 50 x 1.8 inches with a max cable diameter of 1.3 inches. It provides five channels measuring 1.3 x 1.3 inches.
Technical Specs
Item Cable Protector
Connection Style Dog Bone
Channel Width 1 1/3 in
Material Polyurethane
Colour Blue, Yellow
Max. Cable Dia. 1 1/3 in
Length 18 in
Standards ADA Compliant
Number of Channels 3
Channel Height 1 1/3 in
Load Capacity 10,500 lb/Axle
Style Hinged
For Use With Cables, Hoses
Height 1 7/8 in
Width 50 in
ADA Compliant Yes
Alternate Products
YELLOW JACKET
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$607.46
/ EACH