!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAPPING BUCKLE, FITS ½ IN STRAP W, 201 STAINLESS STEEL, FLAT, 50 PK

STRAPPING BUCKLE, FITS ½ IN STRAP W, 201 STAINLESS STEEL, FLAT, 50 PK

BAND-IT

STRAPPING BUCKLE, FITS ½ IN STRAP W, 201 STAINLESS STEEL, FLAT, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAPPING BUCKLE, FITS ½ IN STRAP W, 201 STAINLESS STEEL, FLAT, 50 PK

STRAPPING BUCKLE, FITS ½ IN STRAP W, 201 STAINLESS STEEL, FLAT, 50 PK

BAND-IT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.00 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BNI2LNT3
  • Mfr. Model # 2LNT3
  • UNSPSC # 31162406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.919 lbs

Product Details

BUCKLE, Size 1/2 In., Material 201 SS.

Technical Specs

  • Item Strapping Buckle
  • Seal Application Standard Duty
  • Seal Surface Type Flat
  • Material 201 Stainless Steel
  • Seal Finish Annealed
  • Compatible Strapping Steel Strapping
  • Strapping Seal Type Stainless Steel Strapping Buckle
  • Fits Strap Width 1/2 in
  • Quantity 50
  • Strapping Buckle Type Standard Duty Buckles
  • Standards IATF 16954, ISO 14001, ISO 9001
  • Strapping Seals and Buckles Category Buckles for Steel Strapping

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list