!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOTTLED WATER DISPENSER: FREESTANDING, TOP LOADING, COLD/ROOM TEMP, BLACK, 38⅛ IN HT

BOTTLED WATER DISPENSER: FREESTANDING, TOP LOADING, COLD/ROOM TEMP, BLACK, 38⅛ IN HT

OASIS

BOTTLED WATER DISPENSER: FREESTANDING, TOP LOADING, COLD/ROOM TEMP, BLACK, 38⅛ IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLED WATER DISPENSER: FREESTANDING, TOP LOADING, COLD/ROOM TEMP, BLACK, 38⅛ IN HT

BOTTLED WATER DISPENSER: FREESTANDING, TOP LOADING, COLD/ROOM TEMP, BLACK, 38⅛ IN HT

OASIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $661.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29NU04
  • Mfr. Model # BTSA1SK
  • UNSPSC # 49121510
  • CATALOGUE PAGE # 1686
  • Shipping Weight 40.9 lbs

Technical Specs

  • Item Bottled Water Dispenser
  • For Bottle Size 3 gal, 5 gal
  • Housing Material Stainless Steel
  • Overall Height 38 1/8 in
  • Overall Depth 12 1/2 in
  • Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F
  • Water Type Still
  • Dispenser Actuation Handle Lever
  • Features Handle on Back Enables Transport and Placement, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt from Entering the Reservoir
  • Includes Large Drip Tray
  • Manufacturer Warranty Length 3 yr
  • Minimum Cold Water Temperature 39 Degrees F
  • Number of Dispensers 2
  • Product Weight 30 lb
  • Tank Material Stainless Steel
  • Bottle Loading Location Top Loading
  • Housing Colour Black
  • Operating Voltage 115V AC
  • Overall Width 12 in
  • Power Source Electric Corded
  • Water Temperature Types Cold, Room Temperature
  • Dispenser Type Bottled Water Dispenser
  • Environment Indoor
  • Full Load Current 1.2 A
  • Includes Cup Dispenser No
  • Maximum Cold Water Temperature 43 Degrees F
  • Mounting Location Freestanding
  • Plug Type Three Prong, Polarized
  • Standards Energy Star, NSF/ANSI 372 (Lead Free), UL Listed
  • Temperature Adjustment Adjustable

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list