!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOTTLE FILLER RETROFIT KIT: PUSH BUTTON, 19⅛ IN H, 18¼ IN WD

BOTTLE FILLER RETROFIT KIT: PUSH BUTTON, 19⅛ IN H, 18¼ IN WD

H2O TO GO

BOTTLE FILLER RETROFIT KIT: PUSH BUTTON, 19⅛ IN H, 18¼ IN WD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE FILLER RETROFIT KIT: PUSH BUTTON, 19⅛ IN H, 18¼ IN WD

BOTTLE FILLER RETROFIT KIT: PUSH BUTTON, 19⅛ IN H, 18¼ IN WD

H2O TO GO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,195.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOBF11
  • Mfr. Model # BF11
  • UNSPSC # 48101710
  • CATALOGUE PAGE # 1686
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Bottle Filler Retrofit Kit
  • Dispenser Actuation Push Button
  • Housing Colour Grey
  • Housing Finish Satin
  • Overall Height 19 1/8 in
  • Overall Width 18 1/4 in
  • Power Source No Electrical Required
  • Dispensing Area Height 12 5/8 in
  • Environment Indoor
  • Housing Material Stainless Steel
  • Inlet Pipe Size 1/4 in
  • Ligature Resistant No
  • Maximum Flow Rate 1 gpm
  • Mounting Hole Diameter 1/4 in
  • Scratch Resistant No
  • ADA Compliant ADA Compliant
  • Mounting Location On Water Fountain
  • For Use With A17 Water Cooler
  • Includes Water Filter No
  • Overall Depth 3 1/8 in
  • Standards CHSC 116875, NSF/ANSI 61 Section 9, Public Law 111-380 (No-Lead), UPC
  • Antimicrobial Yes
  • Dispensing Area Width 14 in
  • Features Eco-Friendly Alternative to Plastic Water Bottles, Ensures Maximum Style, Functionality and Hydration
  • Includes Mounting Hardware, Rear Sloped Basin With Integral Drain, Wall Anchoring Hardware
  • Inlet Tube Outside Diameter 1/4 in
  • Manufacturer Warranty Length 5 yr Refrigeration System
  • Minimum Supply Line Pressure 20 psig
  • Number of Mounting Holes 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list