!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M12-1.75 THREAD SIZE, 50MM L, 100 PK

STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M12-1.75 THREAD SIZE, 50MM L, 100 PK

APPROVED VENDOR

STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M12-1.75 THREAD SIZE, 50MM L, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M12-1.75 THREAD SIZE, 50MM L, 100 PK

STRUCTURAL BOLT, STEEL, CLASS 10.9, BLACK OXIDE, M12-1.75 THREAD SIZE, 50MM L, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.24 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38CT13
  • Mfr. Model # M04005.120.0050
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.112 lbs

Product Details

This structural bolt is made of Class 10.9 steel and has a black oxide finish. It meets the standards for DIN 6914 and ISO 7412 dimensional standards.

Technical Specs

  • Item Structural Bolt
  • Material Grade/Class Class 10.9
  • Thread Size M12x1.75
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Grip Size 27 mm
  • Head Height 8 mm
  • Rockwell Hardness C32 to C39
  • System of Measurement Metric
  • Thread Pitch 1.75 mm
  • Includes Nut No
  • Screw Size M12
  • Material Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Fastener Length 50 mm
  • Minimum Thread Length 23 mm
  • Head Width 22 mm
  • Tensile Strength 145,038 psi
  • Dimensional Standards DIN 6914, ISO 7412
  • Overall Length 50 mm
  • Type Structural Bolt
  • Head Diameter 22 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list