BOLLARD STEEL CHROME 42-1/8 X 4
BOLLARD STEEL CHROME 42-1/8 X 4
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Improve the image of your facility while protecting people and equipment with the chrome-plated steel bollard. Unit is made of steel and finished with an attractive bright chrome plating for a clean fresh look. Mounting plate is pre-drilled for quick and easy installation.
Technical Specs
Bollard Item Bollard
Mounting Surface Hard Surface
Overall Height 42-1/8"
Cap Shape Dome
Locking System No
Overall Length 8"
Net Weight 24 lb.
Impact Resistance 4000 lb. @ 4 mph
Bollard Shape Round
Mounting Plate Dimensions 8" dia.
Includes (4) Pre-Drilled Mounting Holes
Bollard Striping No
Bollard Function Fixed
Bollard Colour Silver
Bollard Material Steel
Lighted No
Outside Dia. 4"
Finished Height 42 1/8"
Wall Thickness 0.120"
Finish Chrome
Installation Depth 8"
Number of Mounting Holes 4
Bollard Cover Colour Silver
Mounting Hole Dia. 1/2"
Country of Origin India
(subject to change)
Related Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.34
/ PACKAGE