!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLLARD,REMOVABLE,4",CARBON STEEL,YELLOW

BOLLARD,REMOVABLE,4",CARBON STEEL,YELLOW

APPROVED VENDOR

BOLLARD,REMOVABLE,4",CARBON STEEL,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLLARD,REMOVABLE,4",CARBON STEEL,YELLOW

BOLLARD,REMOVABLE,4",CARBON STEEL,YELLOW

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $977.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18F757
  • Mfr. Model # IBP04040-Y-D
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 1070
  • Shipping Weight 50.0 lbs

Technical Specs

  • Bollard Item Bollard
  • Mounting Surface Concrete
  • Overall Height 48"
  • Cap Shape Dome
  • Locking System External Padlock
  • Finished Height 36"
  • Wall Thickness 0.237"
  • For Use With STS40XXX-X, Mfr.No. ESR040
  • Installation Depth 12"
  • Bollard Striping No
  • Bollard Function Removable
  • Bollard Colour Yellow
  • Bollard Material Carbon Steel
  • Lighted No
  • Outside Dia. 4"
  • Net Weight 49 lbs.
  • Finish Powder Coated
  • Bollard Shape Round
  • Number of Mounting Holes None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list