!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER VARI SPEED VELO PRO

BLOWER VARI SPEED VELO PRO

DRI-EAZ

BLOWER VARI SPEED VELO PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER VARI SPEED VELO PRO

BLOWER VARI SPEED VELO PRO

DRI-EAZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $692.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DRIF505
  • Mfr. Model # F505
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1889
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Portable Blower
  • Air Flow Direction Variable
  • Number of Speeds Variable
  • Nameplate Voltage 115V AC
  • Daisy Chain Capability Yes
  • Number of Power Outlets 2
  • GFCI Protected Yes
  • Blower Wheel Diameter 12 3/8 in
  • Overall Height 9 in
  • Application Ceilings, Dry Floors, Stairways, Walls
  • Housing Colour Blue
  • Housing Length 24 in
  • Housing Width 18 in
  • Number of Blades 6
  • Overall Width 18 in
  • Power Consumption 185 W
  • Telescopic Handle Included No
  • Pivoting No
  • Maximum Airflow Capacity 885 cfm
  • Motor Horsepower 1/4 hp
  • Full Load Current 1.9 A
  • Daisy Chain Capacity 10 Units
  • NEMA Plug Configuration 5-15P
  • Power Cord Length 15 ft
  • Standards CSA Certified, ETL Listed to UL/cUL
  • Overall Length 24 in
  • For Use With Carpet Drying, Floor Drying
  • Housing Height 9 in
  • Housing Material Polyethylene
  • Includes Hose No
  • Number of Conductors 0
  • Phase 1
  • Sound Level 69 dB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list