!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER PORTABLE 1HP 120V 3 SPEED

BLOWER PORTABLE 1HP 120V 3 SPEED

DAYTON

BLOWER PORTABLE 1HP 120V 3 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER PORTABLE 1HP 120V 3 SPEED

BLOWER PORTABLE 1HP 120V 3 SPEED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $494.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4XLE2
  • Mfr. Model # 4XLE2
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1891
  • Shipping Weight 38.5 lbs

Product Details

Portable blower, 115 V. 3-speed. Space-saving stackable design. Steel blower wheel. 45 degree and 90 degree operating position. 25-ft., 3-conductor power cord. cUL listed.

Technical Specs

  • Item Portable Blower
  • Air Flow Direction Horizontal and Vertical
  • Number of Speeds 3
  • Nameplate Voltage 120V AC
  • Frequency 60 Hz
  • Number of Power Outlets 0
  • GFCI Protected No
  • Blower Wheel Diameter 11 in
  • Outlet Height 2.5 in
  • Overall Length 18 1/4 in
  • Application Carpet Drying, Floor Drying
  • For Use With Not Applicable
  • Housing Height 19.5 in
  • Housing Material Polyethylene
  • Includes Hose No
  • Number of Blades 48
  • Overall Width 17 1/4 in
  • Power Consumption 1,180 W
  • Sound Level 83 dB @ 3.28 ft
  • Pivoting No
  • Maximum Airflow Capacity 1,648 cfm
  • Motor Horsepower 1 hp
  • Full Load Current 10 A
  • Daisy Chain Capability No
  • NEMA Plug Configuration 5-15P
  • Power Cord Length 25 ft
  • Standards UL/cUL Listed
  • Overall Height 19 7/8 in
  • Outlet Width 16.5 in
  • Conductor Size 16 AWG
  • Housing Colour Blue
  • Housing Length 18 in
  • Housing Width 17 in
  • Motor Speed 1,500 RPM
  • Number of Conductors 3
  • Phase 1
  • Propeller Material Metal
  • Telescopic Handle Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list