!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER,DRAFT INDUCER

BLOWER,DRAFT INDUCER

TJERNLUND

BLOWER,DRAFT INDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER,DRAFT INDUCER

BLOWER,DRAFT INDUCER

TJERNLUND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4C730
  • Mfr. Model # 4C730
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1980
  • Shipping Weight 7.3 lbs

Technical Specs

  • Item Draft Inducer
  • For Fuel Type Coal, Natural Gas, Oil
  • Maximum Vent Pipe Diameter 6 in
  • Maximum Heater BTU Input for Gas Appliance 377,000 BtuH
  • Nameplate Voltage 115V AC
  • Frequency 60 Hz
  • Housing Material Steel
  • Overall Height 8 3/4 in
  • Airflow at Temperature 33 cfm @ 530 Degrees F, 48 cfm @ 530 Degrees F, 39 cfm @ 530 Degrees F, 13 cfm @ 530 Degrees F, 36 cfm @ 390 Degrees F, 55 cfm @ 390 Degrees F, 52 cfm @ 390 Degrees F, 17 cfm @ 390 Degrees F, 48 cfm @ 270 Degrees F, 72 cfm @ 270 Degrees F, 72 cfm @ 270 Degrees F, 68 cfm @ 270 Degrees F
  • Cutout Size 2 5/8 in x 7 1/8 in
  • Maximum Motor Horsepower 1/70 hp
  • Power Consumption 34 W
  • Application Boilers, Furnaces, Water Heaters
  • For Appliance Type Boilers, Furnaces, Non-Condensing Chimney Vented Gas and Oil Fueled Heating Equipment, Ovens, Water Heaters
  • Minimum Vent Pipe Diameter 3 in
  • Maximum Heater BTU Input for Oil Appliance 300,000 BtuH
  • Current 0.43 A
  • Maximum Static Pressure 0 in wc
  • Overall Depth 8 7/8 in
  • Overall Width 8 in
  • Blower Type Induced Draft Blower
  • Maximum Heat Input 109,000 Btu (Gas/Barometric), 111,000 Btu (Gas/Draft Hood), 92,000 Btu (Oil/Barometric)
  • Minimum Heat Input 25,000 Btu (Oil/Barometric), 34,000 Btu (Gas/Barometric), 69,000 Btu (Gas/Draft Hood)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list