!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLIND RIVET, 1.827 IN L, 0.125 IN DIA, INCH, 1 53/64 IN OVERALL L, 33/64 IN BODY L, PLAIN, 500 PK

BLIND RIVET, 1.827 IN L, 0.125 IN DIA, INCH, 1 53/64 IN OVERALL L, 33/64 IN BODY L, PLAIN, 500 PK

APPROVED VENDOR

BLIND RIVET, 1.827 IN L, 0.125 IN DIA, INCH, 1 53/64 IN OVERALL L, 33/64 IN BODY L, PLAIN, 500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLIND RIVET, 1.827 IN L, 0.125 IN DIA, INCH, 1 53/64 IN OVERALL L, 33/64 IN BODY L, PLAIN, 500 PK

BLIND RIVET, 1.827 IN L, 0.125 IN DIA, INCH, 1 53/64 IN OVERALL L, 33/64 IN BODY L, PLAIN, 500 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.62 / PACKAGE of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP32MR15
  • Mfr. Model # U34126.012.4446
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.536 lbs

Product Details

This blind rivet is made of IFI-116-19 aluminum and has a bright (uncoated) finish. Plus, it is grey and meets the standards for IFI-116.

Technical Specs

  • Item Blind Rivet
  • Overall Length 1 53/64 in
  • Shank Diameter 0.125 in
  • Body Material Aluminum
  • Head Type Flanged
  • Head Angle 90 Degrees
  • Tensile Strength 224 lb
  • Minimum Material Thickness 3/16 in
  • Material Grade/Class IFI-116-19
  • Colour Grey
  • Standards IFI-116
  • Head Diameter Tolerance +/-0.012 in
  • Blind Rivet Type Open End
  • System of Measurement Inch
  • Body Length 33/64 in
  • Product Type Blind Rivet
  • Finish Bright (Uncoated)
  • Head Diameter 3/8 in
  • Shear Strength 157 lb
  • Maximum Hole Diameter 0.133 in
  • Maximum Material Thickness 3/8 in
  • Mandrel Material Steel
  • Minimum Hole Diameter 0.129 in
  • Drill Size #30
  • Rivet Number 44
  • Body Length Tolerance -0.004 in/+0.020 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list