!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAND SAW BLADE, BI-METAL/HSS, 44⅞X½X0.020 IN, 10 TPI, RAKER, AL/STEEL

BAND SAW BLADE, BI-METAL/HSS, 44⅞X½X0.020 IN, 10 TPI, RAKER, AL/STEEL

MILWAUKEE

BAND SAW BLADE, BI-METAL/HSS, 44⅞X½X0.020 IN, 10 TPI, RAKER, AL/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW BLADE, BI-METAL/HSS, 44⅞X½X0.020 IN, 10 TPI, RAKER, AL/STEEL

BAND SAW BLADE, BI-METAL/HSS, 44⅞X½X0.020 IN, 10 TPI, RAKER, AL/STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-39-0500
  • Mfr. Model # 48-39-0500
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inch thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 10 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys of thickness ranging from 5/16 to ½ inches.

Technical Specs

  • Item Portable Band Saw Blade
  • Primary Material Application Metal
  • Blade Length 44 7/8 in
  • Blade Material Bi-Metal
  • Blade Width 1/2 in
  • Metal Cutting Type Thin Metal
  • For Use With Saw Type Portable Band Saws
  • Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys
  • Teeth per Inch 10
  • Tip Material Metal
  • Blade Thickness 0.02 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list