Blades for portable band saws (sometimes called portabands) are toothed blades that are generally used to cut metal pipe, strut channel, and threaded rod. Blade length is determined by the tool capacity. The length, width, and thickness of a band saw blade combine to determine compatibility with a particular band saw and application.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The deep-cut blade has 18 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The deep-cut blade has 18 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys.
This Extreme Metal portable band saw blade is made of bi-metal and measures 44⅞ length x ½ width x 0.02 inch thickness. It has a variable tooth with 12 to 14 TPI. The solid stock blade has a metal tip that cleanly cuts aluminum, stainless steel, soft alloys, steel, and steel alloys. There are three blades in a pack.
This Extreme Metal portable band saw blade is made of bi-metal and measures 44⅞ length x ½ width x 0.02 inch thickness. It has a variable tooth with 12 to 14 TPI. The solid stock blade has a metal tip that cleanly cuts aluminum, stainless steel, soft alloys, steel, and steel alloys. There are three blades in a pack.
This bi-metal portable band saw blade measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth with a metal tip and Matrix II high-speed steel cutting edge. The compact blade has 18 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys. There are three blades in a pack.
This bi-metal portable band saw blade measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth with a metal tip and Matrix II high-speed steel cutting edge. The compact blade has 18 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys. There are three blades in a pack.
This Extreme portable band saw blade is made of bi-metal and measures 44⅞ length x ½ width x 0.02 inches thickness. It has a variable tooth with 8 to 10 TPI. The solid stock blade has a metal tip that cleanly cuts thick metals and stainless steel. There are three blades in a pack.
This Extreme portable band saw blade is made of bi-metal and measures 44⅞ length x ½ width x 0.02 inches thickness. It has a variable tooth with 8 to 10 TPI. The solid stock blade has a metal tip that cleanly cuts thick metals and stainless steel. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 24 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 24 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys.
This compact portable band saw blade is made of bi-metal and measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth with a metal tip and Matrix II high-speed steel cutting edge. The compact blade has 14 TPI that cut aluminum, thick metal, soft alloys, steel and steel alloys. There are three blades in a pack.
This compact portable band saw blade is made of bi-metal and measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth with a metal tip and Matrix II high-speed steel cutting edge. The compact blade has 14 TPI that cut aluminum, thick metal, soft alloys, steel and steel alloys. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with Matrix II high-speed steel cutting edge. The deep-cut blade has 14 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys of thickness ranging from 5/16 to ½ inches. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with Matrix II high-speed steel cutting edge. The deep-cut blade has 14 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys of thickness ranging from 5/16 to ½ inches. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 18 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 18 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys. There are three blades in a pack.
This bi-metal portable band saw blade measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth with a metal tip and Matrix II high-speed steel cutting edge. The compact blade has 24 TPI that cut aluminum, thick metal, soft alloys, steel and steel alloys. There are three blades in a pack.
This bi-metal portable band saw blade measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth with a metal tip and Matrix II high-speed steel cutting edge. The compact blade has 24 TPI that cut aluminum, thick metal, soft alloys, steel and steel alloys. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inch thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 10 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys of thickness ranging from 5/16 to ½ inches.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inch thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 10 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys of thickness ranging from 5/16 to ½ inches.
This Extreme portable band saw blade is made of bi-metal and measures 35⅜ length x ½ width x 0.02 inch thickness. It has a variable tooth with 8 to 10 TPI. The solid stock blade has a metal tip that cleanly cuts thick metals and stainless steel. There are three blades in a pack.
This Extreme portable band saw blade is made of bi-metal and measures 35⅜ length x ½ width x 0.02 inch thickness. It has a variable tooth with 8 to 10 TPI. The solid stock blade has a metal tip that cleanly cuts thick metals and stainless steel. There are three blades in a pack.
This portable band saw blade is made of high-speed steel and measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth and Matrix II high-speed steel cutting edge. The compact blade has 18 TPI that cut strut, conduit, angle iron, copper tube, threaded rod, and pipe of thickness ranging from 5/16 to ½ inches.
This portable band saw blade is made of high-speed steel and measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth and Matrix II high-speed steel cutting edge. The compact blade has 18 TPI that cut strut, conduit, angle iron, copper tube, threaded rod, and pipe of thickness ranging from 5/16 to ½ inches.
This Extreme Metal band saw blade is made of metal and measures 30 9/16 length x ½ width x 0.02 inches thickness. It has a variable tooth with 12 to 14 TPI. The portable blade has a bi-metal tip that cleanly cuts thin metals and stainless steel with all metal thicknesses. There are three blades in a pack.
This Extreme Metal band saw blade is made of metal and measures 30 9/16 length x ½ width x 0.02 inches thickness. It has a variable tooth with 12 to 14 TPI. The portable blade has a bi-metal tip that cleanly cuts thin metals and stainless steel with all metal thicknesses. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.02 inch thickness. It has a metal tip and Matrix II high-speed steel raker teeth. The standard deep-cut blade has 10 to 14 TPI that cut aluminum, soft alloys, steel, and steel alloys of thickness ranging from 3/16 to ½ inch. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.02 inch thickness. It has a metal tip and Matrix II high-speed steel raker teeth. The standard deep-cut blade has 10 to 14 TPI that cut aluminum, soft alloys, steel, and steel alloys of thickness ranging from 3/16 to ½ inch. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.02 inches thickness. It has a metal tip and Matrix II high-speed steel raker teeth. The standard deep-cut blade has 10 to 14 TPI that cut aluminum, soft alloys, steel, and steel alloys of thickness ranging from 3/16 to ½ inches.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.02 inches thickness. It has a metal tip and Matrix II high-speed steel raker teeth. The standard deep-cut blade has 10 to 14 TPI that cut aluminum, soft alloys, steel, and steel alloys of thickness ranging from 3/16 to ½ inches.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 24 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys. There are three blades in a pack.
This bi-metal portable band saw blade measures 44⅞ length x ½ width x 0.020 inches thickness. It has a raker tooth with a metal tip and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 24 TPI that cut aluminum, thick metal, soft alloys, steel, and steel alloys. There are three blades in a pack.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.