!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAND SAW BLADE, HSS, 35⅜X½X0.020 IN, 18 TPI, WAVY, COPPER TUBE

BAND SAW BLADE, HSS, 35⅜X½X0.020 IN, 18 TPI, WAVY, COPPER TUBE

MILWAUKEE

BAND SAW BLADE, HSS, 35⅜X½X0.020 IN, 18 TPI, WAVY, COPPER TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW BLADE, HSS, 35⅜X½X0.020 IN, 18 TPI, WAVY, COPPER TUBE

BAND SAW BLADE, HSS, 35⅜X½X0.020 IN, 18 TPI, WAVY, COPPER TUBE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-39-0528
  • Mfr. Model # 48-39-0528
  • UNSPSC # 23242112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This portable band saw blade is made of high-speed steel and measures 35⅜ length x ½ width x 0.020 inches thickness. It has a wavy tooth and Matrix II high-speed steel cutting edge. The compact blade has 18 TPI that cut strut, conduit, angle iron, copper tube, threaded rod, and pipe of thickness ranging from 5/16 to ½ inches.

Technical Specs

  • Item Compact Portable Band Saw Blade
  • Materials Cut Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, Pipe
  • Blade Width 1/2 in
  • Teeth per Inch 18
  • Blade Material High Speed Steel
  • For Use With Saw Type Portable Band Saws
  • Primary Material Application Metal
  • Tool Brand Milwaukee
  • Blade Length 35 3/8 in
  • Tip Material High Speed Steel
  • For Material Thickness 3/16 in to 1/2 in, 5/16 in to 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list