!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BINDING SCREW, ⅜"-16 THREAD, ½ IN BARREL DIA, 316 STAINLESS STEEL, PLAIN, FLAT BARREL HEAD

BINDING SCREW, ⅜"-16 THREAD, ½ IN BARREL DIA, 316 STAINLESS STEEL, PLAIN, FLAT BARREL HEAD

APPROVED VENDOR

BINDING SCREW, ⅜"-16 THREAD, ½ IN BARREL DIA, 316 STAINLESS STEEL, PLAIN, FLAT BARREL HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BINDING SCREW, ⅜"-16 THREAD, ½ IN BARREL DIA, 316 STAINLESS STEEL, PLAIN, FLAT BARREL HEAD

BINDING SCREW, ⅜"-16 THREAD, ½ IN BARREL DIA, 316 STAINLESS STEEL, PLAIN, FLAT BARREL HEAD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45GF29
  • Mfr. Model # Z1912
  • UNSPSC # 31161704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This binding screw is made of 316 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM A276 material quality, AMPG 2000 SB.09 dimensional standards. This binding screw also has the following resistance properties: acid-resistant, alkali-resistant, chloride-resistant, corrosion-resistant, salt water-resistant, solvent-resistant.

Technical Specs

  • Item Binding Screw
  • Material 316 Stainless Steel
  • Screw Drive Style Socket
  • Screw Minimum Thread Length 1/2 in
  • Barrel Drive Size 1/4 in
  • Barrel Head Height 3/32 in
  • Made in North America Yes
  • Resistance Properties Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
  • RoHS Compliant B83
  • Screw Head Diameter 1 in
  • Screw Size 3/8 in
  • Tensile Strength 75,000 psi
  • Finish Bright (Uncoated)
  • Screw Head Style Low Profile
  • Thread Size 3/8"-16
  • Barrel Head Style Flat
  • Barrel Head Diameter 1 in
  • Dimensional Standards AMPG 2000 SB.09
  • Material Quality Standards ASTM A276
  • Rockwell Hardness B83
  • Screw Drive Size 1/2 in
  • Screw Head Height 3/32 in
  • System of Measurement Inch
  • Type Male Shoulder Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list