!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ¼ IN BARREL L, ALUMINUM, PLAIN, NO DRIVE, 50 PK

BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ¼ IN BARREL L, ALUMINUM, PLAIN, NO DRIVE, 50 PK

ACCURATE MFD PRODUCTS

BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ¼ IN BARREL L, ALUMINUM, PLAIN, NO DRIVE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ¼ IN BARREL L, ALUMINUM, PLAIN, NO DRIVE, 50 PK

BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ¼ IN BARREL L, ALUMINUM, PLAIN, NO DRIVE, 50 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ4304CPAK
  • Mfr. Model # Z4304CPAK
  • UNSPSC # 30102900
  • CATALOGUE PAGE # 1120
  • Shipping Weight 0.005 lbs

Product Details

Plain aluminum binding post set. Barrel diameter 13/64 inch, grip range 1/4 inch, female barrel length 1/4 inch, male screw length 1/4 inch, head diameter 13/32 inch, female thread depth is open and thread size 8-32.

Technical Specs

  • Item Binding Post
  • Barrel Head Style Rivet
  • Thread Size #8-32
  • Barrel Diameter 13/64 in
  • Barrel Drive Type No Drive
  • Screw Drive Style Slotted
  • Barrel Head Diameter 0.406 in
  • Includes Slotted Truss Head Screw
  • Resistance Properties Corrosion-Resistant
  • Screw Head Diameter 0.4062 in
  • Screw Material Aluminum
  • Screw Size #8
  • Tensile Strength 34,800 psi
  • Material Aluminum
  • Screw Head Style Truss
  • Barrel Length 1/4 in
  • Barrel Thread Depth 3/16 in
  • Screw Length 3/16 in
  • Finish Bright (Uncoated)
  • Barrel Head Height 1/16 in
  • Made in North America No
  • Rockwell Hardness B38
  • Screw Head Height 0.063 in
  • Screw Minimum Thread Length 3/16 in
  • System of Measurement Inch
  • Type Binding Posts

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list