!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEFT CORNER BATHROOM SINK: BESTCARE, LEFT-HAND CORNER SINK, WHITE, CORTERRA

LEFT CORNER BATHROOM SINK: BESTCARE, LEFT-HAND CORNER SINK, WHITE, CORTERRA

WHITEHALL

LEFT CORNER BATHROOM SINK: BESTCARE, LEFT-HAND CORNER SINK, WHITE, CORTERRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEFT CORNER BATHROOM SINK: BESTCARE, LEFT-HAND CORNER SINK, WHITE, CORTERRA

LEFT CORNER BATHROOM SINK: BESTCARE, LEFT-HAND CORNER SINK, WHITE, CORTERRA

WHITEHALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,161.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOWH3776L09
  • Mfr. Model # WH3776L-09
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Item Left Corner Bathroom Sink
  • Back Splash Height 3 in
  • Bowl Length 14 1/2 in
  • Bowl Size 14 1/2 in x 12 1/2 in
  • Colour White
  • Drain Opening 1 1/2 in
  • Faucet Installation Style Centerset
  • Finish Polished
  • Includes Ligature Resistant Side Splashes, Overflow, Grid Strainer, Waste Piping, 1-1/2 in P-Trap
  • Includes Basket Strainer Yes
  • Includes Faucet No
  • Includes Side Splash Yes
  • Ligature Resistant Yes
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 22 in
  • Overall Width 29 in
  • Series Left-Hand Corner Sink
  • Sink Material Corterra(R)
  • Standards ANSI, UFAS
  • ADA Compliance ADA Compliant
  • Bowl Depth 4 in
  • Bowl Shape D-Shape
  • Bowl Width 12 1/2 in
  • Compatible Mfr. Model Number None
  • Faucet Hole Dia. 1 5/16 in
  • Faucet Mounting Centers 4 in
  • Gauge 18 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe Yes
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 3
  • Overall Length 21 3/4 in
  • Plumbing Brand BestCare(R)
  • Side Splash Height 3 in
  • Sink Type General Purpose
  • Vandal Resistant Features Vandal Resistant Faucet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list