!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHITEHALL BESTCARE LIGATURE-RESISTANT ADA BASIN, NO FAUCET

WHITEHALL BESTCARE LIGATURE-RESISTANT ADA BASIN, NO FAUCET

WHITEHALL

WHITEHALL BESTCARE LIGATURE-RESISTANT ADA BASIN, NO FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHITEHALL BESTCARE LIGATURE-RESISTANT ADA BASIN, NO FAUCET

WHITEHALL BESTCARE LIGATURE-RESISTANT ADA BASIN, NO FAUCET

WHITEHALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,917.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOWH377509
  • Mfr. Model # WH3775-09
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Item Healthcare Basin
  • Back Splash Height 3 in
  • Bowl Length 14 1/2 in
  • Bowl Size 14 1/2 in x 12 1/2 in
  • Colour White
  • Drain Opening 1 1/2 in
  • Faucet Installation Style Centerset
  • Finish Polished
  • Includes Front Overflow, Grid Strainer, Waste Piping, 1-1/2 in Trap
  • Includes Basket Strainer Yes
  • Includes Faucet No
  • Includes Side Splash No
  • Ligature Resistant Yes
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 8 in
  • Overall Width 21 3/4 in
  • Series Ligature Resistant Corterra(TM) Washbasin
  • Sink Material Corterra(R)
  • Standards ADA, Pb, UPC (Green)
  • ADA Compliance ADA Compliant
  • Bowl Depth 4 in
  • Bowl Shape D-Shape
  • Bowl Width 12 1/2 in
  • Compatible Mfr. Model Number None
  • Faucet Hole Dia. 1 5/16 in
  • Faucet Mounting Centers 4 in
  • Gauge 18 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe Yes
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 3
  • Overall Length 20 1/8 in
  • Plumbing Brand BestCare(R)
  • Side Splash Height 3 in
  • Sink Type General Purpose
  • Vandal Resistant Features Moderate Vandal Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list