!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEARINGS,SEALED,8MM BORE DIA.,1020 LB

BEARINGS,SEALED,8MM BORE DIA.,1020 LB

BL

BEARINGS,SEALED,8MM BORE DIA.,1020 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARINGS,SEALED,8MM BORE DIA.,1020 LB

BEARINGS,SEALED,8MM BORE DIA.,1020 LB

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DD67
  • Mfr. Model # 638 2RS PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Technical Specs

  • Item Miniature Ball Bearing
  • Bore Diameter 8 mm
  • For Environment Oily/Greasy
  • Outside Diameter 28 mm
  • Seal Type Contact
  • ABEC Rating 1
  • Ball Material Grade AISI 52100
  • Cage Type Sealed
  • Includes Retaining Ring No
  • Maximum Speed 34,000 RPM
  • Miniature Bearing Yes
  • Outside Diameter Tolerance +0/-0.009 mm
  • Retaining Ring Groove No
  • Ring Material Grade AISI 52100
  • Standards AFBMA, ISO Certified 9001
  • Bearing Industry Number 638
  • Closure Double Sealed
  • Outer Ring Width 9 mm
  • Ring Material Alloy Steel
  • System of Measurement Metric
  • Ball Material Alloy Steel
  • Bore Diameter Tolerance +0/-0.008 mm
  • Dynamic Radial Load Capacity 1,020 lbf
  • Lubricant Material Polyrex EM
  • Maximum Temperature 302 Degrees F
  • Minimum Temperature -40 Degrees F
  • Retaining Ring Diameter Not Applicable
  • Retaining Ring Thickness Not Applicable
  • Seal Material Rubber
  • Static Radial Load Capacity 450 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list