!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEARING BRONZE SELF ALIGNING 1IN

BEARING BRONZE SELF ALIGNING 1IN

DAYTON

BEARING BRONZE SELF ALIGNING 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARING BRONZE SELF ALIGNING 1IN

BEARING BRONZE SELF ALIGNING 1IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD2X531
  • Mfr. Model # 2X531
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Mounted Bronze Bearing, Bore 1 in, 2 Bolt Pillow Block, Load Capacity Maximum PV 50000, Self Aligning Type, Pressed Steel Housing

Technical Specs

  • Item Pillow Block Bearing
  • Bearing Insert Material Bronze
  • Bore Diameter 1 in
  • Housing Material Pressed Steel
  • Maximum Temperature 220 Degrees F
  • Mount Hole Center-to-Center Length 3 in
  • Number of Mount Holes 2
  • Overall Length 4 in
  • Shaft Locking Type None
  • Bore Diameter Tolerance -0.000/+0.003 in
  • Includes (2) Rubber Grommets
  • Maximum PV 50,000 lb/sq in-fpm
  • Base Height 0.14 in
  • Bearing Insert Type Sleeve
  • Center Height 1 in
  • Maximum Speed 3,500 RPM
  • Minimum Temperature -5 Degrees F
  • Mount Type Bolt-Through
  • Overall Height 2.093 in
  • Overall Width 1.125 in
  • System of Measurement Inch
  • Features Bearing Design Allows for a Vertical or Horizontal Mount as the Spring Lid Oil Cap can be Positioned 4 Different Ways, Bearing Units Include Two Replaceable Rubber Grommets that Reduce Noise and Vibration, Operating Temperature Range: -5 Degrees F to 220 Degrees F, Porous Flanged Bronze Bearing is Press-Fit in the Sturdy Zinc Die-Cast Sphere with a Felt Strip for Lubrication, Two-Piece Pressed Steel Housing has a Rust-Proof Plated Finish
  • Lubrication Openings Spring Lid Oil Cap
  • Mount Hole Size 7/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list