!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY CHARGER/INVERTER 120VAC 3600W

BATTERY CHARGER/INVERTER 120VAC 3600W

TRIPP LITE

BATTERY CHARGER/INVERTER 120VAC 3600W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER/INVERTER 120VAC 3600W

BATTERY CHARGER/INVERTER 120VAC 3600W

TRIPP LITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,406.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TPPAPS3636VR
  • Mfr. Model # APS3636VR
  • UNSPSC # 39121006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.26 lbs

Technical Specs

  • Item Inverter and Battery Charger
  • DC Connection Input Terminals
  • Inverter Input Voltage 120V AC
  • Charger Input Voltage 120V AC
  • Case Material Polycarbonate
  • Application Powering Tools: Saws: Motors: Pumps: Portable Lighting: Appliances and Computer Equipment in Heavy-Load Conditions
  • Includes Remote Control Module
  • Charger Width 8.5 in
  • Inverter Height 7.3 in
  • Inverter Depth 16.3 in
  • Charger Input Current 20 A
  • Nominal Output Power 3,600 W
  • Inverter Output Form Modified Sine Wave
  • Peak Output Power 7,200 W
  • Inverter Output Voltage 120V AC
  • Charger Output Voltage 120V
  • Cooling Method Fan
  • Features Automatic Transfer Switching, Automatic Voltage Regulation, Meets Normal and Peak Power Demands, Reliable Power for Mobile, Emergency and Remote Sites, Remote Control Capability, Rugged Polycarbonate Housing
  • Charger Height 7.3 in
  • Charger Depth 16.3 in
  • Inverter Width 8.5 in
  • Automatic/Manual Automatic
  • Charger Output Current 30 A
  • Output Voltage 115VAC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list