!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY, LQC 1 R EL N/LQC W 2 R EL N, NI-CD, 1.2 V VOLT, 1.2 AH BATTERY CAPACITY

BATTERY, LQC 1 R EL N/LQC W 2 R EL N, NI-CD, 1.2 V VOLT, 1.2 AH BATTERY CAPACITY

LITHONIA LIGHTING

BATTERY, LQC 1 R EL N/LQC W 2 R EL N, NI-CD, 1.2 V VOLT, 1.2 AH BATTERY CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY, LQC 1 R EL N/LQC W 2 R EL N, NI-CD, 1.2 V VOLT, 1.2 AH BATTERY CAPACITY

BATTERY, LQC 1 R EL N/LQC W 2 R EL N, NI-CD, 1.2 V VOLT, 1.2 AH BATTERY CAPACITY

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRELB1P201NB
  • Mfr. Model # ELB 1P201NB
  • UNSPSC # 26111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This battery is for use with Mfr. No. LQC 1 R EL N to LQC W 2 R EL N. In addition, it includes wire harness. This battery also has voltage of 1.2V, has nickel cadmium batteries, and a rated life of seven years.

Technical Specs

  • Item Battery
  • Battery Chemistry Nickel Cadmium
  • Compatible with Series LQC
  • Recharge Time 168 hr
  • Terminal Type Plug
  • Housing Colour Black
  • Includes Wire Harness
  • Overall Height 1 3/4 in
  • Product Type Battery
  • Battery Capacity 1.2 Ah
  • For Use With Mfr. No. LQC 1 R EL N to LQC W 2 R EL N
  • Voltage 1.2V
  • Rated Life 7 yr
  • Compatible Mfr. Model Number LQC 1 R EL N, LQC W 2 R EL N
  • Overall Depth 1 in
  • Overall Width 1 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list