!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BARREL BOLT, #10-24 THREAD SIZE, 1½ IN BARREL L, ¼ IN BARREL DIA, STEEL, ZINC PLATED, 50 PK

BARREL BOLT, #10-24 THREAD SIZE, 1½ IN BARREL L, ¼ IN BARREL DIA, STEEL, ZINC PLATED, 50 PK

ACCURATE MFD PRODUCTS

BARREL BOLT, #10-24 THREAD SIZE, 1½ IN BARREL L, ¼ IN BARREL DIA, STEEL, ZINC PLATED, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARREL BOLT, #10-24 THREAD SIZE, 1½ IN BARREL L, ¼ IN BARREL DIA, STEEL, ZINC PLATED, 50 PK

BARREL BOLT, #10-24 THREAD SIZE, 1½ IN BARREL L, ¼ IN BARREL DIA, STEEL, ZINC PLATED, 50 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.97 / EACH

EHC: EHC :
Min Qty 50 = $48.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ4424
  • Mfr. Model # Z4424
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

All components are matched. Heads on both male and female parts are identical. Shoulder screws and female barrels allow different grip lengths to be achieved. Machine screws present a finished set appearance. Heads manufactured in accordance with IFI stan

Technical Specs

  • Item Barrel Bolt
  • Material Steel
  • Barrel Drive Type Combination Philips/Slotted
  • Barrel Length 1 1/2 in
  • Barrel Thread Depth 3/8 in
  • Barrel Head Height 1/8 in
  • Made in North America No
  • System of Measurement Inch
  • Type Female Barrel
  • Finish Zinc Plated
  • Barrel Head Style Truss
  • Thread Size #10-24
  • Barrel Diameter 1/4 in
  • Barrel Head Diameter 7/16 in
  • Grip Size 1 1/2 in
  • Rockwell Hardness B70
  • Tensile Strength 60,000 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list