!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAND 316 SS 5/8IN X 0.025 X 50FT

BAND 316 SS 5/8IN X 0.025 X 50FT

BAND-IT

BAND 316 SS 5/8IN X 0.025 X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND 316 SS 5/8IN X 0.025 X 50FT

BAND 316 SS 5/8IN X 0.025 X 50FT

BAND-IT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.21 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BNI6YPZ0
  • Mfr. Model # 6YPZ0
  • UNSPSC # 30264700
  • CATALOGUE PAGE # 704
  • Shipping Weight 3.1 lbs

Product Details

Can be installed with clamping tools (sold separately). Must be used with a buckle or clip to form clamp and lock bands. Can be used in single- or double-wrap configurations. Coloured bands have a fade-resistant finish.

Technical Specs

  • Item Stainless Steel Band
  • Strapping Width 5/8 in
  • Break Strength 1,500 lb
  • Strapping Wind Ribbon
  • Rolls per Case 1 Roll
  • Material 316 Stainless Steel
  • Heat Treated Not Heat Treated
  • Mil Thickness 30 mil
  • Strapping Application 316 Stainless Steel Strapping
  • Strapping Thickness 0.025 in
  • Strapping Length 50 ft
  • AAR Approved Not AAR Approved
  • Colour Silver
  • Dispenser Box Type Corrugated Box
  • Carbon Level Low Carbon
  • Standards IATF 16969, ISO 14001, ISO 9001

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list