!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE, 3 WAY, MAX PRESSURE 1440 CWP, 4 63/64 IN, 1 1/2 IN, 316 STAINLESS STEEL

BALL VALVE, 3 WAY, MAX PRESSURE 1440 CWP, 4 63/64 IN, 1 1/2 IN, 316 STAINLESS STEEL

APOLLO

BALL VALVE, 3 WAY, MAX PRESSURE 1440 CWP, 4 63/64 IN, 1 1/2 IN, 316 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE, 3 WAY, MAX PRESSURE 1440 CWP, 4 63/64 IN, 1 1/2 IN, 316 STAINLESS STEEL

BALL VALVE, 3 WAY, MAX PRESSURE 1440 CWP, 4 63/64 IN, 1 1/2 IN, 316 STAINLESS STEEL

APOLLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $708.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBI86A10724
  • Mfr. Model # 86B10724
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ball valve has a three-way body made of CF8M Stainless Steel. The ball valve has a maximum pressure of 1,440 CWP and a maximum steam pressure of 250 SWP. The valve's body, stem, and ball are 316 stainless steel, and it has a blowout-proof stem. The pipe size is 1 1/2 inches, and the overall length is 4 63/64 inches. The valve has a temperature range of -50℉ to 450℉ and an NPT connection. Its body seal is made of PTFE and spiral wound, and its seat is TFM.

Technical Specs

  • ItemBall Valve
  • Body Style3-Way
  • Connection TypeNPT
  • Max. Pressure1440 CWP
  • Temp. Range-50 Degrees to 450 Degrees F
  • Seat MaterialTFM(TM)
  • Handle TypeLocking Lever
  • Stem Material316 Stainless Steel
  • Ball Valve Product GroupManual
  • StandardsASME B16.34
  • Body Material 316 Stainless Steel
  • Pipe Size 1-1/2"
  • Port Full
  • Max. Steam Pressure 250 SWP
  • Ball Material 316 Stainless Steel
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel
  • Body Seal Material PTFE Spiral Wound
  • Valve Basic Body Material CF8M Stainless Steel
  • Overall Length 4-63/64"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list