!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Valve Basic Body Material
Body Material
Pipe Size
Connection Type
Valve Structure

Ball Valves

Ball valves control the flow of chemically compatible media within a system. The ball within the valve body turns to an open and closed position by manual, electric, or pneumatic actuation. Manual-operated ball valves, also known as quarter-turn valves, open and close with a handle to control media flow. The handle visually indicates whether the valve is open or closed, depending on its position relative to the valve body. Electric-actuated ball valves open and close with an electric motor and close faster than pneumatic-actuated valves. Pneumatic-actuated ball valves open and close with compressed air, and they have a higher closing force than electric-operated valves for use in systems moving viscous liquids. Parts and accessories for ball valves replace worn components to ensure valves are in good working order.

https://catalogue.grainger.ca/?hybris=true

1443 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • VALVE BALL CLASS 125 BRASS 1/2 IN
  • Item # FARBV4103D
  • Mfr. Model # BV4103-D
  • EHC: EHC :
  • This ball valve has a female-to-female connection and a full port. The ball valve's maximum pressure is 600 PSI WOG, and its maximum steam pressure is 150 PSi. This ball valve is made out of brass and has a pipe size of 1/2-inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1785
  • FAIRVIEW
  • VALVE BALL CLASS 125 BRASS 1/4 IN
  • Item # FARBV4103B
  • Mfr. Model # BV4103-B
  • EHC: EHC :
  • This ball valve has a female-to-female connection and a full port. The ball valve's maximum pressure is 600 PSI WOG, and its maximum steam pressure is 150 PSI. This ball valve is made out of brass and has a pipe size of 1/4-inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1785
  • FAIRVIEW
  • VALVE BALL CLASS 125 BRASS 3/4 IN
  • Item # FARBV4103E
  • Mfr. Model # BV4103-E
  • EHC: EHC :
  • This ball valve has a female-to-female connection and a full port. The ball valve's maximum pressure is 600 PSI WOG, and its maximum steam pressure is 150 PSi. This ball valve is made out of brass and has a pipe size of 3/4 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1785
  • FAIRVIEW
  • VALVE BALL FEMALE PIPE 1/2 IN
  • Item # FARBV2103D
  • Mfr. Model # BV2103-D
  • EHC: EHC :
  • This ball valve has a female pipe and a female-to-female connection type. The valve's maximum working pressure is 600 PSI for water, oil, and gas and the maximum steam pressure is 150 PSI WSP. The ball valve's NPT size is 1/2-inch, and its temperature range is -40℉ to 150℉. This ball valve is CSA-approved and is made of forged brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1791
  • FAIRVIEW
  • VALVE BALL FEMALE PIPE 1/4 IN
  • Item # FARBV2103B
  • Mfr. Model # BV2103-B
  • EHC: EHC :
  • This ball valve has a female pipe and a female-to-female connection. The maximum working pressure for this ball valve is 600 PSI for water, oil, and gas. The maximum steam pressure is 150 PSI WSP. The ball valve's NPT size is 1/4-inch, and its temperature range is -40℉ to 150℉. The ball valve is made of forged brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1791
  • FAIRVIEW
  • VALVE BALL CLASS 125 BRASS 3/8 IN
  • Item # FARBV4103C
  • Mfr. Model # BV4103-C
  • EHC: EHC :
  • This ball valve has a female-to-female connection and a full port. The valve has a maximum pressure of 600 PSI WOG and a maximum steam pressure of 150 PSi. This ball valve is made out of brass and has a pipe size of 3/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1785
  • FAIRVIEW
  • VALVE BALL FEMALE PIPE 3/8 IN
  • Item # FARBV2103C
  • Mfr. Model # BV2103-C
  • EHC: EHC :
  • This ball valve has a female pipe and a female-to-female connection. The maximum working pressure for this ball valve is 600 PSI for water, oil, and gas and the maximum steam pressure is 150 PSI WSP. The ball valve's NPT size is 3/8 inches, and its temperature range is -40℉ to 150℉. It is made of forged brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1792
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list