!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE, 2 PIECE, MAX PRESSURE 2000 CWP, 2 3/64 IN, 1/4 IN, 316 STAINLESS STEEL

BALL VALVE, 2 PIECE, MAX PRESSURE 2000 CWP, 2 3/64 IN, 1/4 IN, 316 STAINLESS STEEL

APOLLO

BALL VALVE, 2 PIECE, MAX PRESSURE 2000 CWP, 2 3/64 IN, 1/4 IN, 316 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE, 2 PIECE, MAX PRESSURE 2000 CWP, 2 3/64 IN, 1/4 IN, 316 STAINLESS STEEL

BALL VALVE, 2 PIECE, MAX PRESSURE 2000 CWP, 2 3/64 IN, 1/4 IN, 316 STAINLESS STEEL

APOLLO

https://catalogue.grainger.ca/?hybris=true
  • Item # CBI761412427A
  • Mfr. Model # 76101B3A
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

This ball valve has a two-piece body made of 316 stainless steel. The ball valve has an NPT connection and a maximum pressure of 2,000 CWP. The ball valve has a temperature range of -20℉ to 450℉ and a body seal made of PTFE. The valve's ball and stem are made of 316 stainless steel. This valve's pipe size is 1/4-inch, and its overall length is 2 3/64 inches. The seat is made of RPTFE, and the maximum steam pressure is 250 SWP. The valve has a standard port and a blowout-proof stem.

Technical Specs

  • ItemBall Valve
  • Body Style2-Piece
  • Connection TypeNPT
  • Max. Pressure2000 CWP
  • Temp. Range-20 Degrees to 450 Degrees F
  • Seat MaterialRPTFE
  • Handle TypeLocking Lever
  • Stem Material316 Stainless Steel
  • Ball Valve Product GroupManual
  • Overall Length2-3/64"
  • Body Material 316 Stainless Steel
  • Pipe Size 1/4"
  • Port Standard
  • Max. Steam Pressure 250 SWP
  • Ball Material 316 Stainless Steel
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel
  • Body Seal Material PTFE
  • Valve Basic Body Material 316 Stainless Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list