!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL BRG 10MM BORE 30MM OD 9MM WIDE

BALL BRG 10MM BORE 30MM OD 9MM WIDE

APPROVED VENDOR

BALL BRG 10MM BORE 30MM OD 9MM WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL BRG 10MM BORE 30MM OD 9MM WIDE

BALL BRG 10MM BORE 30MM OD 9MM WIDE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABG6200-2RS
  • Mfr. Model # 6200-2RS
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter10 mm
  • Outer Ring Width9 mm
  • Ring MaterialAlloy Steel
  • System of MeasurementMetric
  • ABEC Rating1
  • Bore Diameter Tolerance+0/-0.007 mm
  • Includes Retaining RingNo
  • Maximum Axial Load1,220 lbf
  • Maximum Temperature212 Degrees F
  • Number of RowsOne
  • Retaining Ring GrooveNo
  • Seal MaterialSynthetic Rubber
  • Static Radial Load Capacity530 lbf
  • Bearing Industry Number 6200
  • Closure Double Sealed
  • Outside Diameter 30 mm
  • Seal Type Contact
  • Cage Material Steel
  • Ball Material Alloy Steel
  • Dynamic Radial Load Capacity 1,220 lbf
  • Lubricant Material MT47 Grease
  • Maximum Speed 34,000 RPM
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-11 micron
  • Ring Material Grade 100Cr6
  • Shield Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list