!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAG DUNNAGE 36 IN X 84 IN 28 MIL TH

BAG DUNNAGE 36 IN X 84 IN 28 MIL TH

APPROVED VENDOR

BAG DUNNAGE 36 IN X 84 IN 28 MIL TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAG DUNNAGE 36 IN X 84 IN 28 MIL TH

BAG DUNNAGE 36 IN X 84 IN 28 MIL TH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2GWN5
  • Mfr. Model # 2GWN5
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 695
  • Shipping Weight 2.16 lbs

Product Details

Dunnage bag provides cushion to protect loads. 28 mil thick bags are made of polyethylene, polypropylene and Kraft paper. Can be reused up to 10 times and come with a resealable valve. Inflator tool required, sold separately.

Technical Specs

  • Item Dunnage Bag
  • Length 84 in
  • Mil Thickness 28
  • Working Pressure 3 psi
  • Includes Air Valve
  • Dunnage Bag Material Kraft Paper
  • Width 36 in
  • Breaking Pressure 6 psi
  • Max. Void Fill 16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list