General purpose packaging materials include plastic air bubble packaging, foam wrap, packing paper, packing peanuts, air pillows, and dunnage bags. Foam and air bubble packaging protect fragile items during shipment against damage, absorb shock, and prevent cracks, chips, dents, or scratches. Material such as packing paper wraps products to protect them during shipment and fills void space in a container, preventing items from shifting during transit. Materials like packing peanuts and air pillows primarily fill void space in packages rather than protect breakable items from damage.
These multi-purpose newsprint sheets can be used for wrapping items, padding inside boxes, or as an interleaving when stacking fragile items. The natural-coloured print has DD30 paper weight, measures 36 x 24 inches, and a pack contains 420 sheets.
These multi-purpose newsprint sheets can be used for wrapping items, padding inside boxes, or as an interleaving when stacking fragile items. The natural-coloured print has DD30 paper weight, measures 36 x 24 inches, and a pack contains 420 sheets.
This clear bubble wrap comes in a convenient dispenser-style box. It has perforation increments of 12 inches for easy sheet sizes and is convenient for service vans, moving and storage, and stores. It has bubbles of 5/16 inches and roll dimensions of 100 feet x 12 inches.
This clear bubble wrap comes in a convenient dispenser-style box. It has perforation increments of 12 inches for easy sheet sizes and is convenient for service vans, moving and storage, and stores. It has bubbles of 5/16 inches and roll dimensions of 100 feet x 12 inches.
This bubble wrap has 1/2-inch bubble and roll dimensions of 250 feet x 48 inches. It provides cushioning and protection to wrapped items and adds cushioning between fragile items. It can be used inside cartons for cushioning and filling voids.
This bubble wrap has 1/2-inch bubble and roll dimensions of 250 feet x 48 inches. It provides cushioning and protection to wrapped items and adds cushioning between fragile items. It can be used inside cartons for cushioning and filling voids.
Keep items cushioned and protected from impacts during shipping or while in storage with this white foam sheet. It is made of polyethylene which is shatterproof and tear-resistant, has a 1.7-lb density, and measures 108 x 48 x 2 inches.
Keep items cushioned and protected from impacts during shipping or while in storage with this white foam sheet. It is made of polyethylene which is shatterproof and tear-resistant, has a 1.7-lb density, and measures 108 x 48 x 2 inches.
This white, polyethylene foam sheet measures 108 x 48 x 1 inch and has a density of 1.7 lbs. It is shatterproof and tear-resistant, and provides cushioning and shock absorption during shipping or in storage.
This white, polyethylene foam sheet measures 108 x 48 x 1 inch and has a density of 1.7 lbs. It is shatterproof and tear-resistant, and provides cushioning and shock absorption during shipping or in storage.
These Kraft paper rolls are ideal to use for wrapping products, shipments, and crumpling to fill gaps and voids in cartons. The natural fibre paper has a basis weight of DD50 and measures 36 x 8 inches.
These Kraft paper rolls are ideal to use for wrapping products, shipments, and crumpling to fill gaps and voids in cartons. The natural fibre paper has a basis weight of DD50 and measures 36 x 8 inches.
These Kraft paper rolls are ideal to use for wrapping products, shipments, and crumpling to fill gaps and voids in cartons. The natural fibre paper has a basis weight of DD50 and measures 24 x 8 inches.
These Kraft paper rolls are ideal to use for wrapping products, shipments, and crumpling to fill gaps and voids in cartons. The natural fibre paper has a basis weight of DD50 and measures 24 x 8 inches.
Bubble wrap in a convenient dispenser style box. 3/16 inch bubble x 12 inches wide x 175 ft. in length, conveniently perforated every 12 inches for easy sheet sizes. Convenient for service vans, moving and storage, stores.
Bubble wrap in a convenient dispenser style box. 3/16 inch bubble x 12 inches wide x 175 ft. in length, conveniently perforated every 12 inches for easy sheet sizes. Convenient for service vans, moving and storage, stores.
This white, low-cost, polyethylene foam packaging provides cushioning, surface protection, and fills empty voids to protect items. It measures 550 feet length x 48 inches width x 1/8 inch thick and is available in a roll.
This white, low-cost, polyethylene foam packaging provides cushioning, surface protection, and fills empty voids to protect items. It measures 550 feet length x 48 inches width x 1/8 inch thick and is available in a roll.
These Kraft paper rolls are ideal to use for wrapping products, shipments, and crumpling to fill gaps and voids in cartons. The natural fibre paper has a basis weight of DD60 and measures 48 x 8 inches.
These Kraft paper rolls are ideal to use for wrapping products, shipments, and crumpling to fill gaps and voids in cartons. The natural fibre paper has a basis weight of DD60 and measures 48 x 8 inches.
This high-performance expanding packaging foam has unique cushioning abilities. It is normally used for void-fill, block, bracing, and cushioning. The number 80 bag has a size of 22 x 27 inches.
This high-performance expanding packaging foam has unique cushioning abilities. It is normally used for void-fill, block, bracing, and cushioning. The number 80 bag has a size of 22 x 27 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.