B/D BLOWER 25 IN LESS DRIVE PKG
B/D BLOWER 25 IN LESS DRIVE PKG
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Blower, Belt Drive, Double Inlet Forward Curve, Less Drive Pkg., Wheel Dia. 25 In., Max. Inlet Temp. 150 Deg. F, Max. Amb. Temp. 104 F, Motor HP Range 2 to 25, H 46-3/4 In., Width 43-1/4 In., D 40 In., Inlet Dia. 21 In., Outlet Width 31-1/4 In., Outlet H
Technical Specs
- Item Blower
- Drive Type Belt Drive
- Assembly Unassembled
- Minimum Airflow 9,730 cfm
- Maximum Static Pressure 2 in wc
- Shaft Diameter 1 3/8 in
- Sound Level Not Rated
- Housing Material Steel
- Number of Inlets 2
- Outlet Shape Rectangular
- Outlet Width 31 1/4 in
- Flange Type Non-Flanged
- Frequency Not Applicable
- Minimum Fan Speed 270 RPM
- Minimum Motor Horsepower 2 hp
- Current Not Applicable
- Number of Discharge Positions 4
- Rotation CW/CCW
- Overall Width 43 1/4 in
- Housing Height 46.7 in
- Housing Depth 39.8 in
- Housing Material Finish Galvanized
- Standards Not Applicable
- Corrosion Resistant Yes
- Hazardous Location Application No
- Hazardous Location Specification Not Applicable
- Features High Volume, Low-Velocity Blower Meets Full Class 1 Performance
- Includes Mounting Hardware Yes
- OEM Replacement Not Applicable
- Mounting Orientation Multiposition
- Brake Horsepower Not Applicable
- Electrical Connection Not Applicable
- For Location Indoor
- Housing Material Gauge 1.5 mm
- Includes Motor No
- Maximum Motor Speed Not Applicable
- Minimum Motor Speed Not Applicable
- Replacement For Not Applicable
- Thermal Overload Protection Not Applicable
- Wheel Material Finish Galvanized
- Wheel Type Forward-Curved
- Includes Drive Package No
- Wheel Diameter 24 7/8 in
- Maximum Airflow 30,500 cfm
- Maximum Inlet Air Temperature 150 Degrees F
- Bearing Type Pillow Block Ball
- Wheel Material Steel
- Wheel Width 25 in
- Inlet Diameter 21 in
- Outlet Height 31 1/4 in
- Outlet Diameter Not Applicable
- Flange Size Not Applicable
- Speed Controllable No
- Maximum Fan Speed 635 RPM
- Maximum Motor Horsepower 25 hp
- Motor Frame Designation Not Applicable
- Discharge Position Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
- Overall Height 40 in
- Overall Depth 40 in
- Housing Width 31.2 in
- Housing Colour Silver
- Maximum Ambient Temperature 104 Degrees F
- AMCA Fan Class Not Rated
- Chemical Resistant No
- Spark Resistant Construction Type Not Applicable
- For Air Type General/Clean
- Includes Blower Wheel, Galvanized Housing, Housing Support with Resilient Mounting Pad, Motor Mounting Bracket with Hardware Bag
- Manufacturer Warranty Length 1 yr Limited
- Application Air Conditioning, Exhausting, General Ventilation, Heating
- Mount Type Multiposition
- Compatible Speed Control Not Applicable
- For High-Static Pressure Applications Yes
- For Ventilation Type Exhaust, Make-Up, Return, Supply
- Housing Material Grade DC51
- Market Commercial, Residential
- Minimum Ambient Temperature -4 Degrees F
- Motor Location Not Applicable
- Resistance Properties Corrosion Resistant
- Wheel Bore Diameter 1 3/8 in
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,435.21
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.42
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.13
/ EACH