!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
B/D BLOWER,22 IN,LESS DRIVE PKG

B/D BLOWER,22 IN,LESS DRIVE PKG

DAYTON

B/D BLOWER,22 IN,LESS DRIVE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
B/D BLOWER,22 IN,LESS DRIVE PKG

B/D BLOWER,22 IN,LESS DRIVE PKG

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,435.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5UDU5
  • Mfr. Model # 5UDU5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 257.0 lbs

Technical Specs

  • Item Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Minimum Airflow 6,750 cfm
  • Maximum Static Pressure 2 in wc
  • Shaft Diameter 1 3/8 in
  • Sound Level Not Rated
  • Housing Material Steel
  • Number of Inlets 2
  • Outlet Shape Rectangular
  • Outlet Width 27 1/4 in
  • Speed Controllable Speed Not Controllable
  • Maximum Fan Speed 860 RPM
  • Maximum Motor Horsepower 25 hp
  • Discharge Position Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
  • Overall Height 35 5/8 in
  • Overall Depth 35 5/8 in
  • Housing Width 27.2 in
  • Housing Colour Silver
  • Maximum Ambient Temperature 104 Degrees F
  • Corrosion Resistant Corrosion Resistant
  • Hazardous Location Application No
  • Features Dayton Centrifugal Blower Package Includes a Galvanized Housing, Blower Wheel, Housing Supports with Resilient Mounting Pads Which are to Minimize Vibration, and Motor Mounting Bracket with Hardware Bag
  • Includes Mounting Hardware Mounting Hardware Included
  • Application Air Conditioning, Exhausting, General Ventilation, Heating
  • Mount Type Multiposition
  • For Location Indoor
  • Housing Material Gauge 1.5 mm
  • Includes Motor Motor Not Included
  • Minimum Ambient Temperature -4 Degrees F
  • Wheel Bore Diameter 1 3/8 in
  • Wheel Type Forward-Curved
  • Includes Drive Package Drive Package Not Included
  • Wheel Diameter 22 1/8 in
  • Maximum Airflow 28,260 cfm
  • Maximum Inlet Air Temperature 150 Degrees F
  • Bearing Type Ball
  • Wheel Material Steel
  • Wheel Width 22 in
  • Inlet Diameter 18 5/8 in
  • Outlet Height 27 1/4 in
  • Flange Type Non-Flanged
  • Minimum Fan Speed 310 RPM
  • Minimum Motor Horsepower 1 1/2 hp
  • Number of Discharge Positions 4
  • Rotation CW/CCW
  • Overall Width 39 1/4 in
  • Housing Height 41.5 in
  • Housing Depth 35.7 in
  • Housing Material Finish Galvanized
  • AMCA Fan Class Not Rated
  • Chemical Resistant Not Chemical Resistant
  • For Air Type General, Clean
  • Includes Blower Wheel, Galvanized Housing, Housing Support with Resilient Mounting Pad, Motor Mounting Bracket with Hardware Bag
  • Manufacturer Warranty Length 1 yr Limited
  • Mounting Orientation Multi-position
  • For High-Static Pressure Applications For High-Static Pressure Applications
  • For Ventilation Type Exhaust, Make-Up, Return, Supply
  • Housing Material Grade DC51
  • Market Commercial, Residential
  • Resistance Properties Corrosion Resistant
  • Wheel Material Finish Galvanized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list