!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ATEX VACUUM UNIT 55 GAL. 1.5IN HOSE

ATEX VACUUM UNIT 55 GAL. 1.5IN HOSE

GUARDAIR

ATEX VACUUM UNIT 55 GAL. 1.5IN HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATEX VACUUM UNIT 55 GAL. 1.5IN HOSE

ATEX VACUUM UNIT 55 GAL. 1.5IN HOSE

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,977.37 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRN552BCXATEX
  • Mfr. Model # N552BCXATEX
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.7 lbs

Technical Specs

  • Vacuum Product Grouping Drum Vacuum
  • Vacuum Filtration Type Standard
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 185 in
  • Tank Material Steel
  • Tank Dry Capacity 30 gal
  • Vacuum Collection Type Bagless
  • Vacuum Hose Length 20 ft
  • Air Hose Dia. 3/4 in
  • Inlet Air Flow 89 cfm
  • Air Inlet 3/4 in FNPT
  • Inlet Connection Type Threaded
  • Length 48 in
  • Weight 103.7 lb
  • Includes 4 ft Wand, 12 in Wide Floor Tool, 1.5 in x 20 ft Hose, 24 in Metal Crevice Tool, (3) Retaining Springs, 3/4 in x 20 ft Air Hose, Steel Drum, Drum Dolly
  • Vacuum Power Source Pneumatic
  • Filter Efficiency 98% at 10 microns
  • Vacuum Air Flow 163 cfm
  • Sound Level 102 dB
  • Tank Size 55 gal
  • Tank Wet Capacity 30 gal
  • Vacuum Hose Dia. 1 1/2 in
  • Minimum Air Compressor 25 hp
  • Air Hose Length 20 ft
  • Inlet Air Pressure 80 to 120 psi
  • Inlet Connection Gender Female
  • Height 24 1/2 in
  • Width 27 3/4 in
  • Features Dual Generating Head, Electrically Conductive Cage, Heavy Duty, Silencer
  • Item Drum Top Vacuum Head

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list