!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH COVERALL KIT,NAVY,M

ARC FLASH COVERALL KIT,NAVY,M

CHICAGO PROTECTIVE APPAREL

ARC FLASH COVERALL KIT,NAVY,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH COVERALL KIT,NAVY,M

ARC FLASH COVERALL KIT,NAVY,M

CHICAGO PROTECTIVE APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,223.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23TN77
  • Mfr. Model # AG-12-CV-M
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • ItemArc Flash Clothing Kit
  • ATPV Rating12.0 cal/cm²
  • Arc Flash PPE Category2
  • Cuff StyleHook-and-Loop
  • Garment Material Trade NameUltraSoft(R)
  • Glove Size9
  • Included Hood TypeKnit
  • Includes Carrying BagYes
  • Includes Face ShieldYes
  • Includes GlovesYes
  • Includes HoodYes
  • Inseam31 1/2 in
  • Maximum Chest Size42 in
  • Minimum Chest Size40 in
  • SizeM
  • Tag Size34 x 31-1/2
  • Window CoatingNeutral Gray Tinted
  • Product Type Arc Flash Clothing Kit
  • Ankle Type Hook-and-Loop
  • Colour Blue
  • Features Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
  • Glove Material Leather, Rubber
  • Hood/Face Shield Maximum Arc Flash Protection 12 cal/sq cm
  • Includes 11 in Class 0 Rubber Gloves, 12" Leather Protector Gloves, Balaclava, Cap Bracket, Coveralls, Ear Plugs, Face Shield with Chin Cup, Glove and Gear Bag, Hard Cap, Safety Glasses
  • Clothing Included Jacket and Overalls
  • Includes Glove Protectors Yes
  • Headwear Included Face Shield and Balaclava
  • Includes Safety Glasses Yes
  • Kit Type Coverall Kit
  • Maximum Waist Size 34"
  • Minimum Waist Size 32"
  • Standards ASTM F1506, NFPA 2112, NFPA 70E 2012
  • Will Fit Over Boots No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list