!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGULAR CONTACT BALL BEARING,2260LB.,NBR

ANGULAR CONTACT BALL BEARING,2260LB.,NBR

BL

ANGULAR CONTACT BALL BEARING,2260LB.,NBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGULAR CONTACT BALL BEARING,2260LB.,NBR

ANGULAR CONTACT BALL BEARING,2260LB.,NBR

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35HZ11
  • Mfr. Model # 5302 2RS/C3 PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Angular Contact Ball Bearing
  • Bearing Industry Number 3302/5302
  • Cage Material Polyamide
  • Contact Bearing Type Angular Contact
  • Matched Bearing Type Not Matched/Single Bearing
  • Maximum Temperature 175 Degrees C
  • Number of Rows Two
  • Overall Width 19 mm
  • Seal Type Contact
  • ABEC Rating 1
  • Bore Diameter Tolerance +/-0.008 mm
  • Load Direction Radial, Thrust
  • Outside Diameter Tolerance +/-0.01 mm
  • Seal Material Nitrile Rubber
  • Standards ISO Certified 9001
  • Ball Material Alloy Steel
  • Bore Diameter 15 mm
  • Closure Double Sealed
  • Lubricant Material SRI 2 Grease, Polyrex EM Grease
  • Maximum Speed 13,000 RPM
  • Minimum Temperature -40 Degrees C
  • Outside Diameter 42 mm
  • Ring Material Alloy Steel
  • System of Measurement Metric
  • Ball Material Grade AISI 52100
  • Dynamic Radial Load Capacity 17,100 N
  • Matched Mount Type Not Applicable
  • Ring Material Grade AISI 52100
  • Shield Material Not Applicable
  • Static Radial Load Capacity 10,050 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list