!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLEEVE ANCHOR, 4¼ IN OVERALL L, ⅝ IN DIA, ½"-13 THREAD SIZE, STEEL, HEX, 10 PK

SLEEVE ANCHOR, 4¼ IN OVERALL L, ⅝ IN DIA, ½"-13 THREAD SIZE, STEEL, HEX, 10 PK

ITW BUILDEX

SLEEVE ANCHOR, 4¼ IN OVERALL L, ⅝ IN DIA, ½"-13 THREAD SIZE, STEEL, HEX, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE ANCHOR, 4¼ IN OVERALL L, ⅝ IN DIA, ½"-13 THREAD SIZE, STEEL, HEX, 10 PK

SLEEVE ANCHOR, 4¼ IN OVERALL L, ⅝ IN DIA, ½"-13 THREAD SIZE, STEEL, HEX, 10 PK

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,070.63 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLXHN5842
  • Mfr. Model # HN5842
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.375 lbs

Product Details

Dynabolt hex head carbon steel zinc plating sleeve anchor. Specified for anchorage into concrete, masonry, grout-filled block and hollow block. Features a URX nut.

Technical Specs

  • Item Sleeve Anchor
  • Anchor Diameter 5/8 in
  • Thread Size 1/2"-13
  • Head Type Hex
  • Finish Zinc Plated
  • Compatible Material Block, Brick, Concrete
  • Maximum Installation Torque 48 ft-lb
  • Maximum Material Thickness 2 1/4 in
  • Maximum Ultimate Tension Strength 6,120 lb
  • Ultimate Tension Strength (4,000 psi Concrete) 6,120 lb
  • ICC Approved for Un-Cracked Concrete Yes
  • Material Quality Standards ASTM E488
  • System of Measurement Inch
  • Overall Length 4 1/4 in
  • Drive Type External Hex
  • Material Steel
  • Drill Bit Size 5/8 in
  • Minimum Installation Torque 48 ft-lb
  • Minimum Installation Depth 2 in
  • Maximum Ultimate Shear Strength 8,080 lb
  • Ultimate Shear Strength (4,000 psi Concrete) 8,080 lb
  • ICC Approved for Cracked Concrete No
  • Industry Standards Factory Mutual, GSA Spec A-A-1922A
  • Series Dynabolt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list