!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR NIBBLER,3200 SPM,17 CFM,FOR 18 GA

AIR NIBBLER,3200 SPM,17 CFM,FOR 18 GA

INGERSOLL RAND

AIR NIBBLER,3200 SPM,17 CFM,FOR 18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR NIBBLER,3200 SPM,17 CFM,FOR 18 GA

AIR NIBBLER,3200 SPM,17 CFM,FOR 18 GA

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $399.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG325B
  • Mfr. Model # 325B
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 1571
  • Shipping Weight 2.6 lbs

Product Details

Heavy-duty nibbler. Performs nibbling cuts to 18 gauge thickness, rate of more than 6 ft. per minute. Performs cuts without distortion to the edges of the material. Capable of performing cuts in the center of metal panels with a 1/2 inch pilot hole. Holds a tight 1/4 inch radius. Requires a 1/2 inch pilot/starter hole.

Technical Specs

  • ItemAir Nibbler
  • Capacity Stainless Steel18 ga
  • Maximum Strokes per Minute4,200 stroke/min
  • Air Consumption17 cfm
  • Air Inlet SizeNPT
  • Air Inlet Gender1/4 in
  • Min. Hose Size3/8"
  • Duty RatingGeneral
  • Handle TypePistol Grip
  • IncludesTool Only
  • Maximum Motor Speed4,200 RPM
  • Overall Length7 3/8 in
  • ApplicationGeneral Industry or Automotive Repair Application
  • Tool Weight2.1 lbs.
  • Lever Location Bottom
  • Capacity Steel 18 ga
  • Minimum Strokes per Minute 4,200 stroke/min
  • Air Inlet 1/4" NPTF
  • Air Inlet Type 1/4 in NPT Female
  • Air Pressure 90 psi
  • Power Source Air Powered
  • Features Featherable for Variable Speed and Control
  • Housing Material Aluminum
  • Number of Pieces 1
  • Speed Setting Single Speed
  • Sound Level 96 dB
  • Throttle Type Trigger
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list