!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price

Air-Powered Nibblers

https://catalogue.grainger.ca/?hybris=true

4 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • AIR NIBBLER, 21.2 CFM
  • Item # GGF3CRJ8
  • Mfr. Model # 3CRJ8
  • EHC: EHC :
  • Pneumatic Nibbler, Gen. Duty, 2600 Strokes per Minute, 18 Gauge Thickness, 3.0 Avg. CFM at 15 Sec. Run Tm., 21.2 CFM at Full Ld., Req. Press. 90 PSI, Air Inlet NPT 1/4 In, Min Hose 3/8 In, L 7 5/8 In, Cutting Radius 2 3/4 In, Aluminum Housing Type, Lever

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INGERSOLL RAND
  • AIR NIBBLER,3200 SPM,17 CFM,FOR 18 GA
  • Item # IRG325B
  • Mfr. Model # 325B
  • EHC: EHC :
  • Heavy-duty nibbler. Performs nibbling cuts to 18 gauge thickness, rate of more than 6 ft. per minute. Performs cuts without distortion to the edges of the material. Capable of performing cuts in the center of metal panels with a 1/2 inch pilot hole. Holds a tight 1/4 inch radius. Requires a 1/2 inch pilot/starter hole.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1571
  • CHICAGO PNEUMATIC
  • NIBBLER HVY DUTY
  • Item # CNPCP835
  • Mfr. Model # CP835
  • EHC: EHC :
  • Heavy-duty nibbler. For accurate cutting of steel and aluminum, best for tight corners and circles. Leaves sheet metal smooth and free from burrs and distortion. Possible to place die in four different cutting positions. Features: teasing throttle for pre

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1571
Results per page :  16 | 32 | 48