!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR BELT SANDER, INDUSTRIAL, 0.4 HP, 26,000 RPM,12 IN LENGTH X 1/2 IN WIDTH BELT,COMPOSITE/ALUMINUM

AIR BELT SANDER, INDUSTRIAL, 0.4 HP, 26,000 RPM,12 IN LENGTH X 1/2 IN WIDTH BELT,COMPOSITE/ALUMINUM

CHICAGO PNEUMATIC

AIR BELT SANDER, INDUSTRIAL, 0.4 HP, 26,000 RPM,12 IN LENGTH X 1/2 IN WIDTH BELT,COMPOSITE/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR BELT SANDER, INDUSTRIAL, 0.4 HP, 26,000 RPM,12 IN LENGTH X 1/2 IN WIDTH BELT,COMPOSITE/ALUMINUM

AIR BELT SANDER, INDUSTRIAL, 0.4 HP, 26,000 RPM,12 IN LENGTH X 1/2 IN WIDTH BELT,COMPOSITE/ALUMINUM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,086.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP5080-3260D12K
  • Mfr. Model # CP5080-3260D12K
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.11 lbs

Product Details

This 0.4 horsepower, variable speed industrial air belt sander has a belt 12 inches in length x 1/2 in width and an overall length of 11 3/8 inches. It has a rear exhaust with a minimum hose size of 1/4 inch and an air inlet of 1/4 inch NPT. It's free speed is 26,000 RPM and the average CFM at a 15 second run time is 8.9. Its required pressure is 90 psi. It has a lever throttle, an aluminum handle and a composite housing. Includes three contract arms, five belts, and one hex key.

Technical Specs

  • ItemAir Belt Sander
  • HP0.4
  • Free Speed26,000 RPM
  • CFM @ Full Load17.8
  • Air Inlet1/4" NPT
  • Overall Length11-3/8"
  • Variable SpeedYes
  • Housing MaterialComposite
  • Includes(3) Contract Arms, (5) Belts, (1) Hex Key
  • Duty Industrial
  • Belt Size 1/2" W x 12" L
  • Average CFM @ 15 Second Run Time 8.90
  • Required Pressure 90 PSI
  • Min. Hose Size 1/4"
  • Exhaust Type Rear
  • Handle Material Aluminum
  • Throttle Lever
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list