!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAMMABLES SAFETY CABINET, STANDARD, 12 GALLON, 24 AEROSOL CAPACITY, YELLOW

FLAMMABLES SAFETY CABINET, STANDARD, 12 GALLON, 24 AEROSOL CAPACITY, YELLOW

CONDOR

FLAMMABLES SAFETY CABINET, STANDARD, 12 GALLON, 24 AEROSOL CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD, 12 GALLON, 24 AEROSOL CAPACITY, YELLOW

FLAMMABLES SAFETY CABINET, STANDARD, 12 GALLON, 24 AEROSOL CAPACITY, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,798.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR491M59
  • Mfr. Model # 491M59
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Product Details

This yellow flammables safety cabinet has a 2.5 gallon capacity and is made of steel. It includes four level adjusting feet, hazardous warning label and features bunged air vents for ventilation, elimination of an electrostatic discharge, is fully assembled, reduced fire risk. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • Item Flammables Safety Cabinet
  • Colour Yellow
  • Door Handle Type Recessed Pull Handle
  • Door Opening Width 20 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 35 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Material Steel
  • NFPA 400 No
  • Number of Doors 1
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction All Welded 16 Gauge Double Wall Steel Construction
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Height 29 1/4 in
  • Door Type Hinged
  • Exterior Depth 18 in
  • Exterior Width 23 in
  • Features Bunged Air Vents on Each Side of the Cabinet Allows for Ventilation, Elimination of An Electrostatic Discharge, Fully Assembled, Reducing the Risk of Fire
  • Includes (4) Level Adjusting Feet, Hazardous Warning Label
  • Indoor/Outdoor Indoor
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30, OSHA
  • Number of Shelves 2
  • Storage Capacity 12 gal
  • Storage Container Type Aerosols

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list