!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADDITIVE,1 LB,BOTTLE,WHITE

ADDITIVE,1 LB,BOTTLE,WHITE

LOCTITE

ADDITIVE,1 LB,BOTTLE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADDITIVE,1 LB,BOTTLE,WHITE

ADDITIVE,1 LB,BOTTLE,WHITE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.04 / EACH

EHC: EHC :
Min Qty 13 = $1,170.52

Compliance and Restrictions

This product must be purchased in quantities of 13 or more and in multiples of 12. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT708253R
  • Mfr. Model # 708253
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1233
  • Shipping Weight 1.06 lbs

Product Details

Concrete is a widely-used building material for pouring driveways, sidewalks, foundations, columns, and anchoring posts and pilings. It is a mixture of cement and aggregate, such as sand and gravel.

Technical Specs

  • ItemAdditive
  • Container Size1 lb
  • ApplicationWinter Application, Aid Cure Times, Speeds Cure By About 10 min
  • For Use With95551, 95555
  • Product Type Additive
  • Container Type Bottle
  • Colour White
  • Number of Components 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list