!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL SHELVING, ADD-ON, OPEN, HEAVY-DUTY, 400 LB CAPACITY, 6 SHELF, GREY, 18 IN

INDUSTRIAL SHELVING, ADD-ON, OPEN, HEAVY-DUTY, 400 LB CAPACITY, 6 SHELF, GREY, 18 IN

HALLOWELL

INDUSTRIAL SHELVING, ADD-ON, OPEN, HEAVY-DUTY, 400 LB CAPACITY, 6 SHELF, GREY, 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL SHELVING, ADD-ON, OPEN, HEAVY-DUTY, 400 LB CAPACITY, 6 SHELF, GREY, 18 IN

INDUSTRIAL SHELVING, ADD-ON, OPEN, HEAVY-DUTY, 400 LB CAPACITY, 6 SHELF, GREY, 18 IN

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $565.90 / PACKAGE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HALA5711-18
  • Mfr. Model # A5711-18
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.1 lbs

Product Details

This heavy-duty shelving add-on kit is perfect for expanding current shelving setups, and has a maximum capacity of 400 pounds. It includes three posts, six shelves, 24 clips, two pairs of side sway braces, and one pair of back sway braces. The kit is grey-coloured with six 18-inch deep shelves that have shelf adjustments with 1 1/2-inch centres.

Technical Specs

  • Item Metal Shelving
  • Finish Powder Coated
  • Shelving Material Steel
  • Whole Unit Load Capacity 2,700 lb
  • Overall Depth 18 in
  • Overall Width 48 in
  • Shelf Configuration Add-On
  • Assembled Unassembled
  • Post Gauge 14 ga
  • Number of Drawers 0
  • Includes (2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
  • Colour Gray
  • Frame Material Steel
  • Load Capacity per Shelf 450 lb
  • Number of Shelves 6
  • Overall Height 84 in
  • Post Construction Angle, Bead
  • Shelf Style Solid
  • Shelving Gauge 20 ga
  • Shelf Adjustment Increments 1 1/2 in
  • Duty Rating Medium-Duty
  • Standards Heavy-duty

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list