!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PNEUMATICALLY ACTUATED TWO-WAY BALL VALVE: 1½ IN, 316 STAINLESS STEEL

PNEUMATICALLY ACTUATED TWO-WAY BALL VALVE: 1½ IN, 316 STAINLESS STEEL

APPROVED VENDOR

PNEUMATICALLY ACTUATED TWO-WAY BALL VALVE: 1½ IN, 316 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATICALLY ACTUATED TWO-WAY BALL VALVE: 1½ IN, 316 STAINLESS STEEL

PNEUMATICALLY ACTUATED TWO-WAY BALL VALVE: 1½ IN, 316 STAINLESS STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,253.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14N253
  • Mfr. Model # 90C1.5C/75-5SC-XX
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1798
  • Shipping Weight 13.3 lbs

Technical Specs

  • ItemPneumatic Actuated Ball Valve
  • Body StyleInline
  • Pipe Size1 1/2 in
  • PortFull
  • Required Pressure80 psi
  • Temp. Range14 Degrees to 140 Degrees F
  • Seat MaterialPTFE
  • Body Seal MaterialPTFE
  • MountDirect
  • Ball Valve Product GroupActuated
  • Body Material 316 Stainless Steel
  • Valve Structure Three-Piece
  • Connection Type Clamp
  • Max. Pressure 1000 psi CWP
  • Max. Inlet Pressure 120 psi
  • Ball Material 316 Stainless Steel
  • Stem Material 316 stainless steel
  • Operation Spring Return - Fail Open
  • Standards 3A and FDA
  • Valve Basic Body Material Stainless Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list