!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACCESS DOOR FR INSUL 22WX30L

ACCESS DOOR FR INSUL 22WX30L

TOUGH GUY

ACCESS DOOR FR INSUL 22WX30L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCESS DOOR FR INSUL 22WX30L

ACCESS DOOR FR INSUL 22WX30L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5YM01
  • Mfr. Model # 5YM01
  • UNSPSC # 47131705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Product Details

Conceal wall openings with a secure cover that can be finished to match wall color. Standard Steel, Frame constructed of 16-ga. steel. Drywall, Door and frame are 16-ga. steel with drywall corner beads on all sides. Standard, Features automatic panel closer and inside panel release.

Technical Specs

  • Item Fire Rated Access Door
  • Insulated / Uninsulated Insulated
  • Access Door Installation Wall or Ceiling
  • Door Width 22"
  • Rough Opening Width 22-1/4"
  • Hinge Type Piano
  • Finish White Powder Coat Primer
  • Flush Mount/Recessed Mount Flush Mount
  • Material 20 ga. Galvanized Steel Door: 16 ga. Cold Rolled Steel Frame
  • Door Height 30"
  • Rough Opening Height 30-1/4"
  • Closure Type Self-Latching Tool Key and Ring Operated Slam Latch
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Features Fire Rating of 1-1/2 hr. in Walls, 3 hr. in Noncombustible Ceilings, and 1 hr. in Combustible Ceilings

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list