ACCESS DOOR CYL. KEY 12X12
ACCESS DOOR CYL. KEY 12X12
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Conceal wall openings with a secure cover that can be finished to match wall color. Standard Steel, Frame constructed of 16-ga. steel. Drywall, Door and frame are 16-ga. steel with drywall corner beads on all sides. Standard, Features automatic panel closer and inside panel release.
Technical Specs
Item Access Door
Insulated / Uninsulated Uninsulated
Access Door Installation Wall or Ceiling
Door Width 12"
Rough Opening Width 12-1/4"
Hinge Type Hidden Pin
Finish White Powder Coat Primer
Flush Mount/Recessed Mount Recessed Mount
Material 16 ga. Cold Rolled Steel
Door Height 12"
Rough Opening Height 12-1/4"
Closure Type Key Operated Cylinder Cam Latch
Mounting Hole Size 8 Holes Diameter 1/4''
Features Quick and Easy Installation
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.95
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.68
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.16
/ EACH