!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AC UNIT CRTRDGE,5/8IN DIA.,ECCENTRIC,RUB

AC UNIT CRTRDGE,5/8IN DIA.,ECCENTRIC,RUB

TRITAN

AC UNIT CRTRDGE,5/8IN DIA.,ECCENTRIC,RUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC UNIT CRTRDGE,5/8IN DIA.,ECCENTRIC,RUB

AC UNIT CRTRDGE,5/8IN DIA.,ECCENTRIC,RUB

TRITAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36VA16
  • Mfr. Model # RCSM10
  • UNSPSC # 31163210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Cartridge Bearing Unit
  • Bearing Insert Type Radial Ball
  • Closure Double Sealed
  • Outside Diameter 2 17/32 in
  • Rolling Element Rows 1
  • Shaft Locking Type Eccentric Collar
  • Application Cartridge Unit
  • Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 5/8 in
  • Housing Material Rubber
  • Overall Width 1.375 in
  • Seal Type Contact
  • System of Measurement Inch
  • Bearing Material Grade 52100
  • Included Bearing CSA202-10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list