!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT MAT, BLUE, 100 FT X 32 IN, POLYPROPYLENE/POLYESTER, PADS 100

ABSORBENT MAT, BLUE, 100 FT X 32 IN, POLYPROPYLENE/POLYESTER, PADS 100

PIG

ABSORBENT MAT, BLUE, 100 FT X 32 IN, POLYPROPYLENE/POLYESTER, PADS 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT MAT, BLUE, 100 FT X 32 IN, POLYPROPYLENE/POLYESTER, PADS 100

ABSORBENT MAT, BLUE, 100 FT X 32 IN, POLYPROPYLENE/POLYESTER, PADS 100

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $624.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT32100
  • Mfr. Model # MAT32100
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

Each blue polypropylene and polyester absorbent mat is used to soak up spills with 10 to 19 gallons of the product absorbs and 10.5 gallons of the product absorbs per package. This bag of 100 pads measures 100 feet x 32 inches.

Technical Specs

  • Item Adhesive-Backed Absorbent Roll
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 10 gal
  • Material Polyester, Polypropylene
  • Perforated No
  • Recycled Content (%) 25%
  • Includes Coverstock Yes
  • Package Type Roll
  • Roll Width 32 in
  • Width 32 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic Yes
  • Series Grippy
  • Dispenser Box No
  • Leak Resistant Backing Yes
  • Product Type Sorbent Floor Mat
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 10 gal
  • Number of Layers 8-ply
  • Perforated Size Not Perforated
  • Dimpled No
  • Coverstock Material Polyester Stitching, Spunbond
  • Roll Length 100 ft
  • Length 100 ft
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Colour Blue
  • Standards 29 CFR 1910.22(a)(2), ANSI B101.1- 2009, NFPA 99 S, NFSI
  • Adhesive Backing Yes
  • Features Fire Resistant, Prevent Slips, Trips and Falls

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list