!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARKING GARAGE LIGHT, 5,000 K COLOUR TEMP, 4,900 LUMENS, 47 W FIXTURE, 120 TO 277V AC

PARKING GARAGE LIGHT, 5,000 K COLOUR TEMP, 4,900 LUMENS, 47 W FIXTURE, 120 TO 277V AC

COLUMBIA LIGHTING

PARKING GARAGE LIGHT, 5,000 K COLOUR TEMP, 4,900 LUMENS, 47 W FIXTURE, 120 TO 277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARKING GARAGE LIGHT, 5,000 K COLOUR TEMP, 4,900 LUMENS, 47 W FIXTURE, 120 TO 277V AC

PARKING GARAGE LIGHT, 5,000 K COLOUR TEMP, 4,900 LUMENS, 47 W FIXTURE, 120 TO 277V AC

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $797.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLXEP450MLDFAEDU
  • Mfr. Model # LXEP4-50ML-DFA-EDU
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This parking garage light is made of fiberglass. It features enclosed and gasketed vapourtite with wide-angle light distribution. ip rated for hose down. removable gear tray electrical access for modular replaceability. ul sanitation certified to nsf standards. In addition, it includes stainless steel surface mounting brackets. It also has voltage of 120-277V AC, 42 watts, 4,900 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Parking Garage Light
  • Colour Rendering Index 80
  • Fixture Wattage 47 W
  • Light Distribution Shape Wide
  • Light Technology LED
  • Height 5 5/8 in
  • Depth 5 5/8 in
  • Fixture Housing Colour White
  • Fixture Lens Material Acrylic
  • Includes Lamp Yes
  • Lumens per Watt 104 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Warranty 5 yr
  • Colour Temperature 5,000K
  • Lumens 4,900 lm
  • Voltage 120 to 277V AC
  • LED Replacement For (2) T8 Fluorescent/HID
  • Fixture Shape Rectangle
  • Width 6 7/8 in
  • Rated Life 60,000 hr
  • Fixture Housing Material Fibreglass
  • Includes Stainless Steel Surface Mounting Brackets
  • Lamp Watts 42 W
  • Max. Operating Temp. 77 Degrees F
  • Standards CSA, IP65, IP66, IP67, NSF, UL1598 and 2108, Wet Location
  • Description/Special Features Enclosed and Gasketed Vaportite with Wide-Angle Light Distribution. IP Rated for Hose Down. Removable Gear Tray Electrical Access for Modular Replaceability. UL Sanitation Certified to NSF Standards.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list