!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF LOCKING THREAD INSERT, HEAVY WALL, #4-40 INT THREAD, #10-32 EXT THREAD, PLAIN, 10 PK

SELF LOCKING THREAD INSERT, HEAVY WALL, #4-40 INT THREAD, #10-32 EXT THREAD, PLAIN, 10 PK

E-Z LOK

SELF LOCKING THREAD INSERT, HEAVY WALL, #4-40 INT THREAD, #10-32 EXT THREAD, PLAIN, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF LOCKING THREAD INSERT, HEAVY WALL, #4-40 INT THREAD, #10-32 EXT THREAD, PLAIN, 10 PK

SELF LOCKING THREAD INSERT, HEAVY WALL, #4-40 INT THREAD, #10-32 EXT THREAD, PLAIN, 10 PK

E-Z LOK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.83 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ELK303-004
  • Mfr. Model # 303-004
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Product Details

303 stainless steel. 60,200 psi tensile strength. UNC thread. External thread size 10-32, internal thread size 4-40, length 0.250 inch, Rockwell hardness 96, tap size 10-32, right hand thread, 5 per package.

Technical Specs

  • Item Self Locking Thread Insert
  • Compatible Tap Size #10-32
  • External Thread Fit 2A
  • Finish Bright (Uncoated)
  • Internal Thread Fit 2B
  • Material Stainless Steel
  • Maximum Hole Diameter 0.156 in
  • Overall Length 1/4 in
  • Thread Direction Right Hand
  • Wall Type Heavy
  • Features Pre-Applied Adhesive Activates On Installation, Vibration Resistant
  • Installation Method Bolt and Jam Nut, Drive Tool, Screwdriver
  • Tensile Strength 89,900 psi
  • Compatible Material Metal
  • Drill Bit Size 5/32 in
  • External Thread Size #10-32
  • Insert Diameter 3/16 in
  • Internal Thread Size #4-40
  • Material Grade/Class 18-8
  • Minimum Installation Depth 9/32 in
  • System of Measurement Inch
  • Thread Type Coarse
  • Brinell Hardness 160
  • Full Cure Time 72 hr
  • Series E-Z LOK

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list